Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack And Pinion Bellow Ki, K150291

  • Mfr # K150291

  • Zoro # G8131016


product price: $18.15
/ea

Key Features

Material
Rubber
Length
9.25"
Includes
Includes Ties, Mounting Hardware Included
Large End Diameter
2.66"
Small End Diameter
0.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150291
Zoro #
G8131016
UPC #
80066056197
Country of Origin
Unknown

Dimensions

Length
9.25"
Large End Diameter
2.66"
Small End Diameter
0.56"

Details

Material
Rubber
Includes
Includes Ties, Mounting Hardware Included
Item
Rack and Pinion Bellows Kit
Number of ribs
20

Description

Rack And Pinion Bellow Ki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.