Zoro Homepage

Rack and Pinion Bellows Kit, K90444

  • Mfr # K90444

  • Zoro # G6247060


product price: $26.39
/ea

Key Features

Material
Rubber
Length
7.5"
Includes
Includes Ties, Mounting Hardware Included
Large End Diameter
1.975"
Small End Diameter
1.615"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90444
Zoro #
G6247060
UPC #
80066321400
Country of Origin
Unknown

Dimensions

Length
7.5"
Large End Diameter
1.975"
Small End Diameter
1.615"

Details

Item
Rack and Pinion Bellows Kit
Material
Rubber
Includes
Includes Ties, Mounting Hardware Included
Number of ribs
15

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog rack and pinion bellows kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture rack and pinion bellows kit's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.