
Radius Arm Bushing Kit Chassis - Front, K8361
Mfr # K8361
Zoro # G5691680
product price: $35.99
/eaKey Features
Length
1.65"
Height
2.5"
Bushing Bore Diameter
0.9"
Bushing Outside Diameter
1.55"
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K8361
Zoro #
G5691680
UPC #
80066153223
Country of Origin
United States
Dimensions
Length
1.65"
Height
2.5"
Bushing Bore Diameter
0.9"
Bushing Outside Diameter
1.55"
Thickness
0.15"
Details
Item
Radius Arm Bushing Kit
Material
Nylon
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.