Zoro Homepage

Stabilizer Bar Bushing Ki, K200874

  • Mfr # K200874

  • Zoro # G8129047


product price: $14.19
/ea

Key Features

Height
1.49
Length
1.49
Material
Rubber
Outside Diameter
1.49"
Bar Diameter
0.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K200874
Zoro #
G8129047
UPC #
80066049502
Country of Origin
Unknown

Dimensions

Height
1.49
Length
1.49
Outside Diameter
1.49"
Bar Diameter
0.87"

Details

Material
Rubber
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

Stabilizer Bar Bushing Ki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.