
Steering Center Link, DS300010
Mfr # DS300010
Zoro # G5741651
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material
Forged Steel
Length
28.9"
Includes
Mounting Hardware Included
Mounting Hole Quantity
2
End 1 Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS300010
Zoro #
G5741651
UPC #
80066176468
Country of Origin
United States
Dimensions
Length
28.9"
Details
Material
Forged Steel
Includes
Mounting Hardware Included
Mounting Hole Quantity
2
End 1 Gender
Female
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.