Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Center Link, DS300011

  • Mfr # DS300011

  • Zoro # G5742972


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Steel
Length
30.45"
End 1 Gender
Female
Mounting Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS300011
Zoro #
G5742972
UPC #
80066051116
Country of Origin
United States

Dimensions

Length
30.45"

Details

Material
Forged Steel
End 1 Gender
Female
Mounting Hole Quantity
3

Description

MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.