Zoro Homepage

Steering Center Link, DS80593

  • Mfr # DS80593

  • Zoro # G5741983


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Steel
Length
31.5"
Includes
Dust Boot Included, Mounting Hardware Included
End 1 Thread Direction
Clockwise
End 1 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80593
Zoro #
G5741983
UPC #
80066362663
Country of Origin
Jamaica

Dimensions

Length
31.5"

Details

Material
Forged Steel
Includes
Dust Boot Included, Mounting Hardware Included
End 1 Thread Direction
Clockwise
End 1 Gender
Male
Mounting Hole Quantity
2

Description

MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.