
Steering Center Link, DS80748
Mfr # DS80748
Zoro # G6258635
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Forged Steel
Length
25.39"
Features
Greasable
Includes
Dust Boot Included, Mounting Hardware Included
End 1 Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS80748
Zoro #
G6258635
UPC #
80066389035
Country of Origin
Unknown
Dimensions
Length
25.39"
Details
Material
Forged Steel
Features
Greasable
Includes
Dust Boot Included, Mounting Hardware Included
End 1 Gender
Male
Mounting Hole Quantity
3
End 1 Thread Pitch
18
End 1 Thread Direction
Clockwise (Right)
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog steering center link's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering center link's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.