Zoro Homepage

Steering Center Link, DS909

  • Mfr # DS909

  • Zoro # G5838400


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Material
Forged Steel
Length
21.86"
Features
Greasable
Includes
Dust Boot Included, Mounting Hardware Included
End 1 Thread Pitch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS909
Zoro #
G5838400
UPC #
80066127651
Country of Origin
United States

Dimensions

Length
21.86"

Details

Material
Forged Steel
Features
Greasable
Includes
Dust Boot Included, Mounting Hardware Included
End 1 Thread Pitch
20
End 1 Gender
Male
Mounting Hole Quantity
2
End 1 Thread Direction
Clockwise (Right)

Description

MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.