
Steering Tie Rod End 1970-1971 Ford F-100 3.9L 4.9L 5.0L 5.9L 6.4L
Mfr # DS736
Zoro # G5813060
product price:Â $66.79
/eaKey Features
Length
17.28
End 1 Thread Direction
Counterclockwise
End 1 Threads Per Inch
18
End 2 Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS736
Zoro #
G5813060
UPC #
80066138268
Country of Origin
United States
Dimensions
Length
17.28
Details
Item
Steering Tie Rod End
End 1 Thread Direction
Counterclockwise
End 1 Threads Per Inch
18
End 2 Gender
Male
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.