Zoro Homepage

Steering Tie Rod End 2007-2008 Honda Fit 1.5L, ES800470

  • Mfr # ES800470

  • Zoro # G6341192


product price: $22.89
/ea

Key Features

Type
STRAIGHT
Length
3.94
End 1 Gender
FEMALE
End 2 Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES800470
Zoro #
G6341192
UPC #
80066442396
Country of Origin
Unknown

Dimensions

Length
3.94

Details

Type
STRAIGHT
Item
Steering Tie Rod End
End 1 Gender
FEMALE
End 2 Gender
Female

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.