
Steering Tie Rod End - Left, ES423L
Mfr # ES423L
Zoro # G5821479
product price: $74.29
/eaKey Features
Type
STRAIGHT
Length
5.44
Includes
Greasable
End 2 Gender
Male
End 1 Gender
MALE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ES423L
Zoro #
G5821479
UPC #
80066102368
Country of Origin
United States
Dimensions
Length
5.44
End 1 Thread Diameter
1.125"
Details
Type
STRAIGHT
Item
Steering Tie Rod End
Includes
Greasable
End 2 Gender
Male
End 1 Gender
MALE
End 1 Threads Per Inch
12
End 2 Threads Per Inch
14
End 1 Thread Direction
Counterclockwise
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.