
Steering Tie Rod End - Left Outer, ES452L
Mfr # ES452L
Zoro # G5881432
product price: $60.89
/eaKey Features
Type
STRAIGHT
Length
3.38
End 1 Thread Direction
Counterclockwise
End 1 Thread Diameter
0.875"
End 2 Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES452L
Zoro #
G5881432
UPC #
80066110653
Country of Origin
United States
Dimensions
Length
3.38
End 1 Thread Diameter
0.875"
Details
Type
STRAIGHT
Item
Steering Tie Rod End
End 1 Thread Direction
Counterclockwise
End 2 Gender
Male
End 1 Threads Per Inch
18
End 1 Gender
MALE
End 2 Threads Per Inch
19
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.