
Steering Tie Rod End - Right Outer, ES2010R
Mfr # ES2010R
Zoro # G5640860
product price: $44.85
/eaKey Features
Type
STRAIGHT
Length
3.38
End 1 Gender
MALE
End 2 Threads Per Inch
18
End 1 Thread Direction
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES2010R
Zoro #
G5640860
UPC #
80066148311
Country of Origin
United States
Dimensions
Length
3.38
End 1 Thread Diameter
0.875"
Details
Type
STRAIGHT
Item
Steering Tie Rod End
End 1 Gender
MALE
End 2 Threads Per Inch
18
End 1 Thread Direction
Clockwise
End 2 Gender
Male
End 1 Threads Per Inch
18
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.