Zoro Homepage

Suspension Control Arm 2014-2017 Honda Accord 2.0L, RK642941

  • Mfr # RK642941

  • Zoro # G7482159


product price: $41.15
/ea

Key Features

Includes
Bushings Included
Material
Forged Steel
Length
15.551"
Grade Type
Regular
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK642941
Zoro #
G7482159
UPC #
80066086033
Country of Origin
Canada

Dimensions

Length
15.551"

Details

Includes
Bushings Included
Material
Forged Steel
Grade Type
Regular
Bushing Material
Rubber
Mounting Type
Bolt On
Finish
Paint

Description

MOOG R-Series (RK) control arms incorporate proven design and engineering features to ensure like new steering, ease of installation and longer life. MOOG is the preferred choice of professional technicians and NASCAR crew chiefs. Moog suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.