Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm Bushing, K200912

  • Mfr # K200912

  • Zoro # G6341673


product price: $35.65
/ea

Key Features

Material
Steel Clad Rubber
Inside Diameter
0.563
Outside Diameter
2.363"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K200912
Zoro #
G6341673
UPC #
80066055589
Country of Origin
Unknown

Dimensions

Inside Diameter
0.563
Outside Diameter
2.363"

Details

Item
Suspension Control Arm Bushing
Material
Steel Clad Rubber

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.