Zoro Homepage

Suspension Control Arm Bushing Kit - Front Upper, K5196

  • Mfr # K5196

  • Zoro # G5409230


product price: $11.95
/ea

Key Features

Material
Steel Clad Rubber
Length
1.73"
Inside Diameter
0.67
Mounting Type
Press In
Bushing Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5196
Zoro #
G5409230
UPC #
80066136707
Country of Origin
Micronesia, Federated States of

Dimensions

Length
1.73"
Inside Diameter
0.67
Outside Diameter
1.28"

Details

Item
Suspension Control Arm Bushing Kit
Material
Steel Clad Rubber
Mounting Type
Press In
Bushing Quantity
2

Description

MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.