
Suspension Control Arm Bushing Kit - Front Upper, K8083
Mfr # K8083
Zoro # G5352442
product price: $17.25
/eaKey Features
Material
Steel Clad Rubber
Length
1.64"
Inside Diameter
0.75
Bushing Quantity
2
Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K8083
Zoro #
G5352442
UPC #
80066139487
Country of Origin
Micronesia, Federated States of
Dimensions
Length
1.64"
Inside Diameter
0.75
Outside Diameter
1.41"
Details
Item
Suspension Control Arm Bushing Kit
Material
Steel Clad Rubber
Bushing Quantity
2
Mounting Type
Press In
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.