Zoro Homepage

Suspension Control Arm Bushing Kit, K5144

  • Mfr # K5144

  • Zoro # G6305160


product price: $26.99
/ea

Key Features

Material
Steel Clad Rubber
Length
2.4"
Inside Diameter
0.51
Mounting Type
Press In
Bushing Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5144
Zoro #
G6305160
UPC #
80066115382
Country of Origin
Unknown

Dimensions

Length
2.4"
Inside Diameter
0.51
Outside Diameter
1.9"

Details

Item
Suspension Control Arm Bushing Kit
Material
Steel Clad Rubber
Mounting Type
Press In
Bushing Quantity
2

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension control arm bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing kit's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.