
Suspension Control Arm Bushing Kit, K7419
Mfr # K7419
Zoro # G5368454
product price: $50.79
/eaKey Features
Material
Steel Clad Rubber
Length
2.62"
Inside Diameter
0.56
Bushing Quantity
2
Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K7419
Zoro #
G5368454
UPC #
80066321073
Country of Origin
Micronesia, Federated States of
Dimensions
Length
2.62"
Inside Diameter
0.56
Outside Diameter
2.24"
Details
Material
Steel Clad Rubber
Item
Suspension Control Arm Bushing Kit
Bushing Quantity
2
Mounting Type
Press In
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. MOOG constantly introduces design enhancements that extend product life or simplify installation and replacement.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.