Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Knuckle Bushing, K200349

  • Mfr # K200349

  • Zoro # G6254060


product price: $36.25
/ea

Key Features

Type
Suspension Knuckle
Material
Steel Clad Rubber
Outside Diameter
1.85"
Inside Diameter
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K200349
Zoro #
G6254060
UPC #
80066013602
Country of Origin
Unknown

Dimensions

Outside Diameter
1.85"
Inside Diameter
0.57

Details

Type
Suspension Knuckle
Item
Suspension Control Arm Bushing
Material
Steel Clad Rubber

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension knuckle bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension knuckle bushing's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.