Zoro Homepage

Suspension Stabilizer Bar Bushing Kit - Front To Frame, K200160

  • Mfr # K200160

  • Zoro # G5355705


product price: $20.29
/ea

Key Features

Height
2.41
Length
2.46
Material
Thermoplastic
Outside Diameter
1.98"
Base to Centerline Height
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K200160
Zoro #
G5355705
UPC #
80066437903
Country of Origin
United States

Dimensions

Height
2.41
Length
2.46
Outside Diameter
1.98"
Base to Centerline Height
1.1"
Bar Diameter
1.34"

Details

Material
Thermoplastic
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.