Zoro Homepage

Suspension Stabilizer Bar Bushing Kit - Front To Frame, K80815

  • Mfr # K80815

  • Zoro # G5369154


product price: $15.69
/ea

Key Features

Length
1.7
Material
Thermoplastic
Bar Diameter
1.34"
Outside Diameter
1.58"
Bushing Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K80815
Zoro #
G5369154
UPC #
80066390024
Country of Origin
United States

Dimensions

Length
1.7
Bar Diameter
1.34"
Outside Diameter
1.58"

Details

Material
Thermoplastic
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.