Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Bushing Kit, K200759

  • Mfr # K200759

  • Zoro # G6357265


product price: $13.49
/ea

Key Features

Height
1.43
Material
Rubber
Bar Diameter
1.05"
Bushing Quantity
2
Outside Diameter
1.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K200759
Zoro #
G6357265
UPC #
80066028859
Country of Origin
Unknown

Dimensions

Height
1.43
Bar Diameter
1.05"
Outside Diameter
1.26"

Details

Material
Rubber
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.