
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K200890
Zoro #
G6343030
UPC #
80066050751
Country of Origin
United States
Dimensions
Height
2.065
Outside Diameter
1.555"
Base to Centerline Height
0.777"
Bar Diameter
0.4"
Details
Material
Rubber
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2
Number of Brackets
2
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. MOOG constantly introduces design enhancements that extend product life or simplify installation and replacement.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.