Zoro Homepage

Suspension Stabilizer Bar Bushing Kit, K90523

  • Mfr # K90523

  • Zoro # G5377633


product price: $8.89
/ea

Key Features

Height
1.25
Length
1.299
Material
Rubber
Bar Diameter
0.64"
Bushing Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90523
Zoro #
G5377633
UPC #
80066325583
Country of Origin
Iceland

Dimensions

Height
1.25
Length
1.299
Bar Diameter
0.64"
Outside Diameter
1.457"

Details

Material
Rubber
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. MOOG constantly introduces design enhancements that extend product life or simplify installation and replacement.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.