
Suspension Stabilizer Bar Bushing Kit - Rear To End Link, K90193 (Discontinued)
- Mfr # K90193
- Zoro # G5372480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K90193
Zoro #
G5372480
UPC #
80066281568
Country of Origin
Jamaica
Dimensions
Height
0.779
Length
0.78
Bar Diameter
0.39"
Outside Diameter
0.889"
Details
Material
Rubber
Bushing Quantity
2
Item
Suspension Stabilizer Bar Bushing Kit
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.