Zoro Homepage

Sway Bar Bushing, K201422

  • Mfr # K201422

  • Zoro # G8132872


product price: $8.29
/ea

Key Features

Height
1.65
Material
Rubber
Outside Diameter
1.67"
Bushing Quantity
2
Base to Centerline Height
0.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K201422
Zoro #
G8132872
UPC #
80066085456
Country of Origin
China

Dimensions

Height
1.65
Outside Diameter
1.67"
Base to Centerline Height
0.74"

Details

Material
Rubber
Bushing Quantity
2
Item
Suspension Stabilizer Bar Bushing Kit

Description

Sway Bar Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.