Zoro Homepage

Tie Rod End, Ds1440

  • Mfr # DS1440

  • Zoro # G8197516


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
46.55
End 2 Gender
Male
End 1 Thread Diameter
1.375"
End 1 Thread Direction
Counterclockwise
End 1 Threads Per Inch
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1440
Zoro #
G8197516
UPC #
80066278506
Country of Origin
Unknown

Dimensions

Length
46.55
End 1 Thread Diameter
1.375"

Details

Item
Steering Tie Rod End
End 2 Gender
Male
End 1 Thread Direction
Counterclockwise
End 1 Threads Per Inch
16

Description

Tie Rod End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.