Zoro Homepage

Adjustable Hydrant Wrench, 1-1/2 to 6 In

  • Mfr # 879-8

  • Zoro # G0725697


product price: $42.39
/ea

Key Features

Includes
Spanner Hook
Length
18 in
Fits
All Sizes of Pentagon or Square Hydrant nuts. Spanner Hook Fits Pin, Rocker or Navy Slot Lugs 1/4 to 4-1/2 in
Head Material
Steel
Handle Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879-8
Zoro #
G0725697
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Overall Length
18 in
For Maximum Nut Size
1 1/2 in
For Maximum Lug Size
4 1/2 in (Pin & Rocker)
For Minimum Lug Size
1/4 in

Details

Item
Adjustable Hydrant Wrench
Includes
Spanner Hook
Fits
All Sizes of Pentagon or Square Hydrant nuts. Spanner Hook Fits Pin, Rocker or Navy Slot Lugs 1/4 to 4-1/2 in
Head Material
Steel
Handle Material
Iron
For Lug Type
Pin, Rocker
For Nut Type
Pentagon, Square
Wrench Type
Adjustable Hydrant

Description

When you need to adjust a hydrant, the Moon American 879-8 Adjustable Hydrant Wrench is the tool to have on hand. The adjustable head allows you to work with both large and small valves. The hydrant wrench has an overall length of 18 in., which means it can be used for various tasks. Its adjustable head gives you greater versatility when working with larger or smaller valves. The iron handle offers superior grip and control while working, preventing slippage. This product is the ideal solution for your next project involving hydrants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.