Zoro Homepage

Angle Hose Valve, Brass

  • Mfr # 171-1561

  • Zoro # G3471404


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Standards
FM, New York City Board of Standards and Appeals, UL
Inlet Size
1 1/2 in
Inlet Type
FNPT
Outlet Type
FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-1561
Zoro #
G3471404
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1 1/2 in
Outlet Size
2 1/2 in
Inlet to Outlet Length
4.5 in
Pipe Size
1-1/2"

Details

Item
Angle Hose Valve
Standards
FM, New York City Board of Standards and Appeals, UL
Inlet Type
FNPT
Outlet Type
FNPT
Body Material
Brass
Stem Material
Brass
Max. Pressure
300 psi
Handle Material
Aluminum
Top of Handle to Inlet Center
7"
Max. Temp.
70 Degrees F
Connection
FNPT X FNPT
Stem Type
Rising
Fitting Material
Brass
Product Type
Angle Hose Valve
Inlet Fitting Type
FNPT
Body Style
Inline

Description

Angle Hose Valve, Body Material Brass, Body Style Inline, Inlet Fitting Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 1/2 in, Outlet Type FNPT, Product Type Angle Hose Valve, Standards FM, New York City Board of Standards and Appeals, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.