Zoro Homepage

Fire Hose Cover, 18 In.L, 18 In.W, Red

  • Mfr # 138-3

  • Zoro # G2016926


product price: $49.89
/ea

Key Features

Material
Nylon
For Use With
1430-1
Width
18 in
Color
Red
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-3
Zoro #
G2016926
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
7 1/2 in
Length
18 in
Overall Length
18 in
Overall Height
6 in
Overall Width
18 in

Details

Item
Fire Hose Cover
Material
Nylon
For Use With
1430-1
Color
Red
Finish
Vinyl Coated
Product Type
Hose Reel Cover
Material Weight
10 oz
Legend
Fire Hose Keep Clear
Carrying Type
No Straps or Handle
For Hose Type
Fire Hose

Description

Fire Hose Cover, Overall Height 6 in, Overall Length 18 in, Overall Width 18 in, Product Type Hose Reel Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Use With 1430-1, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.