Zoro Homepage

Fire Hose Cover, 25 In.L, 25 In.W, Red

  • Mfr # 138-7

  • Zoro # G3175146


product price: $60.29
/ea

Key Features

Material
Nylon
For Use With
1430-4
Color
Red
Width
25 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-7
Zoro #
G3175146
UPC #
-
Country of Origin
United States

Dimensions

Width
25 in
Length
25 in
Height
9 in
Overall Length
24 in
Overall Width
25 in
Overall Height
9 in

Details

Item
Fire Hose Cover
Material
Nylon
For Use With
1430-4
Color
Red
Finish
Vinyl Coated
Legend
Fire Hose Keep Clear
Material Weight
10 oz
Carrying Type
No Straps or Handle
Product Type
Hose Reel Cover
For Hose Type
Fire Hose

Description

Fire Hose Cover, Overall Height 9 in, Overall Length 24 in, Overall Width 25 in, Product Type Hose Reel Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Use With 1430-4, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.