Zoro Homepage

Fire Hose Cover, 34 In.L, 4 In.W, Red

  • Mfr # 132-5

  • Zoro # G2809922


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
For Use With
1421-5
Color
Red
Length
34 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132-5
Zoro #
G2809922
UPC #
-
Country of Origin
United States

Dimensions

Length
34 in
Height
34 in
Width
4 in
Overall Width
6 in
Overall Length
34 in
Overall Height
34 in

Details

Item
Fire Hose Cover
Material
Nylon
For Use With
1421-5
Color
Red
Finish
Vinyl Coated
Material Weight
10 oz
Product Type
Hose Rack Cover
Carrying Type
No Straps or Handle
Legend
Fire Hose Keep Clear
For Rack Type
Hump
For Hose Type
Fire Hose

Description

Fire Hose Cover, Overall Height 34 in, Overall Length 34 in, Overall Width 6 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Hump, For Use With 1421-5, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.