Zoro Homepage

Fire Hose Nozzle, 1-1/2 In., Brass

  • Mfr # 526-1512

  • Zoro # G3291181


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPSH
Body Material
Brass
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Shutoff Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-1512
Zoro #
G3291181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Brass
Activation Method
Shutoff Handle
Maximum Flow Rate
75 gpm
Bumper Color
Brass
Nozzle Type
Solid Bore
Spray Pattern
Solid Stream
Waterway
1/2 in
Finish
Plain
Flow Rate
75 gpm
For Use With
Water
Base Type
Rigid
Grip Type
No Grip
Product Type
Shut Off Nozzle
Maximum Pressure
100 psi
Nozzle Option
Constant Pressure (Automatic)

Description

Fire Hose Nozzle, Activates By Ball Shutoff, Base Type Rigid, Body Material Brass, Grip Type No Grip, Inlet Size 1 1/2 in, Maximum Flow Rate 75 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Shut Off Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 1 1/2 in, Bumper Color Brass, Finish Plain, For Use With Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.