Zoro Homepage

Heavy Duty Hose Reel, 50 Ft x 1.5 In

  • Mfr # 1430-1

  • Zoro # G2786472


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Mounting Bracket
For Hose Dia.
1 1/2 in
Length
18 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430-1
Zoro #
G2786472
UPC #
-
Country of Origin
China

Dimensions

For Hose Dia.
1 1/2 in
Length
18 in
Height
22 in
Width
6 1/3 in
Overall Width
6 1/4 in
Hose Length
50 ft
Mount Hole Diameter
3/8 in
Reel Width
6 1/4 in
Mounting Hole Center to Center Height
2 7/8 in
Mount Base Height
5 in
Overall Dimensions
18 in L x 6 1/4 in W x 22 in H
Mounting Hole Center to Center Width
2 1/2 in
Reel Diameter
18 in
For Hose Diameter
1 1/2 in
Mount Base Width
5 in

Details

Item
Fire Hose Reel
Material
Steel
Includes
Wall Mounting Bracket
Finish
Red Enamel
Hose Capacity
150 ft (1 1/2 in I.D.)
Color
Red
Enclosed
No
Base Motion Type
Stationary
Fasteners Included
No
Reel Material
Steel
Number of Mount Holes
4
Hose Reel Primary Application
Fire Hoses
Includes Leader Hose
No
Compatible Hose Type
Single Jacket Fire Hose
Includes Gooseneck
No
Reel Finish
Enamel
Hose Reel Type
Wall Mount Hose Reel
Includes Hose
No
Includes Fire Hose
No
Storage Device Material
Steel

Description

Fire Hose Reel, Hose Capacity 150 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 22 in, Overall Length 18 in, Overall Width 6 1/4 in, Base Motion Type Stationary, Compatible Hose Type Single Jacket Fire Hose, Enclosed No, Fasteners Included No, For Hose Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.