Heavy Duty Hump Rack, 100 Ft x 1.5 In
Mfr # 1421-3
Zoro # G2005762
product price: $368.31
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Wall Bracket
Width
4 1/2 in
Height
24 in
Finish
Red Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421-3
Zoro #
G2005762
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
24 in
Length
24 in
For Hose Dia.
1 1/2 in
Overall Width
24 in
Hose Length
100 ft
Extended Depth
24 in
Overall Dimensions
4 in L x 24 in W x 24 in H
For Hose Diameter
1 1/2 in
Details
Item
Fire Hose Storage Rack
Material
Steel
Includes
Wall Bracket
Finish
Red Enamel
Hose Capacity
150 ft
Color
Red
Features
Center Hump Supports Weight of Hose and Helps Lengthen Its Service Life By Relieving Strain On Folded End
Fire Hose Type
Single Jacket
Hose Rack Type
Hose Rack
Includes Hose
No
Hose Reel Primary Application
Fire Hoses
Reel Finish
Enamel
Includes Fire Hose
No
Storage Device Material
Steel
Description
Fire Hose Storage Rack, Hose Capacity 150 ft, Includes Fire Hose No, Overall Height 24 in, Overall Length 4 in, Overall Width 24 in, Extended Depth 24 in, Features Center Hump Supports Weight of Hose and Helps Lengthen Its Service Life By Relieving Strain On Folded End, Fire Hose Type Single Jacket, For Hose Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.