Zoro Homepage

Heavy Duty Hump Rack, 50 Ft x 1.5 In

  • Mfr # 1421-1

  • Zoro # G3454071


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Bracket
Width
4 1/2 in
Hose Capacity
100 ft (1 1/2 in I.D.)
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421-1
Zoro #
G3454071
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
18 in
For Hose Dia.
1 1/2 in
Length
24 in
Overall Width
24 in
Hose Length
50 ft
Overall Dimensions
4 in L x 24 in W x 18 in H
Extended Depth
24 in
For Hose Diameter
1 1/2 in

Details

Item
Fire Hose Storage Rack
Material
Steel
Includes
Wall Bracket
Hose Capacity
100 ft (1 1/2 in I.D.)
Finish
Red Enamel
Fire Hose Type
Single Jacket
Color
Red
Features
Center Hump Supports Weight of Hose and Helps Lengthen Its Service Life By Relieving Strain On Folded End
Includes Hose
No
Hose Reel Primary Application
Fire Hoses
Hose Rack Type
Hose Rack
Reel Finish
Enamel
Storage Device Material
Steel
Includes Fire Hose
No

Description

Fire Hose Storage Rack, Hose Capacity 100 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 18 in, Overall Length 4 in, Overall Width 24 in, Extended Depth 24 in, Features Center Hump Supports Weight of Hose and Helps Lengthen Its Service Life By Relieving Strain On Folded End, Fire Hose Type Single Jacket, For Hose Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.