Zoro Homepage

Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In

  • Mfr # 356-1522061

  • Zoro # G3440053


product price: $38.15
/ea

Key Features

Tightening Method
Hex
Fitting Connection Type
NPH X NH
Material
Brass
Compatible Pipe Size
1 1/2 in, 2 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356-1522061
Zoro #
G3440053
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1 1/2 in, 2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 2 in

Details

Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NPH X NH
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
NH X NPT
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female

Description

Fire Hose Adapter, Fitting Connection Type NPH X NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, 2 in, Finish/Coating Cast, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 2 in, Thread Type NH X NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.