Zoro Homepage

Hex Nipple, MNPTxMNH, 3 Inx2-1/2 In

  • Mfr # 358-3062521

  • Zoro # G1923031


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Tightening Method
Hex
Fitting Connection Type
NPT x NH
Material
Brass
Compatible Pipe Size
2 1/2 in, 3 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-3062521
Zoro #
G1923031
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
2 1/2 in, 3 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
3 in
Fitting Size
3 in x 2 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NPT x NH
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
NPT x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male

Description

Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Male x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3 in x 2 1/2 in, Tightening Method Hex, Compatible Pipe Size 2 1/2 in, 3 in, Finish/Coating Cast, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NPT x NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.