Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Type Spanner Wrench, 3/4 and 1 In.

  • Mfr # 875-4

  • Zoro # G5085771


product price: $49.37
/ea

Key Features

Handle Material
Aluminum
Fits
3/4 in and 1 in Booster Hoses
Head Material
Aluminum
Length
7 1/2 in
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875-4
Zoro #
G5085771
UPC #
-
Country of Origin
China

Dimensions

Length
7 1/2 in
Overall Length
7.5 in
For Maximum Lug Size
1 1/2 in

Details

Item
Hole Type Spanner Wrench
Handle Material
Aluminum
Fits
3/4 in and 1 in Booster Hoses
Head Material
Aluminum
For Fitting Type
Booster Hoses
Wrench Type
Hole Type Spanner
For Lug Type
Hole

Description

This Moon American Hole Type Spanner Wrench is the perfect tool for your booster hose needs. The spanner wrench fits 3/4 in and 1 in. booster hoses, making it versatile. It has a length of 7 1/2 in., with a straight wireway of 7 1/2 in. The aluminum handle and head are durable and lightweight. This Moon American Spanner Wrench will get the job done right every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.