Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable

  • Mfr # 670-25

  • Zoro # G2526763


product price: $6.49
/ea

Key Features

Tightening Method
Pin Lug
Material
Plastic
Compatible Pipe Size
2 1/2 in
Thread Type
Universal
Includes Chain
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-25
Zoro #
G2526763
UPC #
-
Country of Origin
United Kingdom

Dimensions

Compatible Pipe Size
2 1/2 in
Thread Size
2 1/2

Details

Item
Hydrant Cap
Tightening Method
Pin Lug
Material
Plastic
Thread Type
Universal
Includes Chain
No
Breakable
Yes
Hose Fitting Gender
Genderless
Color
Red

Description

Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Genderless, Includes Chain No, Thread Type Universal, Tightening Method Pin Lug, Material Plastic, Breakable Yes, Color Red, Thread Size 2 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.