Industrial Fire Hose Nozzle, 1-1/4 In.
Mfr # 572-1211
Zoro # G0625843
product price: $61.19
/eaKey Features
Thread Type
NPSH
Body Material
Brass
Inlet Size
1 1/4 in
Waterway Diameter
1 3/4 in
Activation Method
Constant on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572-1211
Zoro #
G0625843
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1 1/4 in
Waterway Diameter
1 3/4 in
Details
Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Brass
Activation Method
Constant on
Maximum Flow Rate
41 gpm
Bumper Color
Brass
Nozzle Type
Solid Bore
Finish
Brass
Spray Pattern
Solid Stream
For Use With
Fire Hose Racks and Reels
Base Type
Rigid
Waterway
3/8 in
Standards
ULC
Grip Type
No Grip
Product Type
Plain Hose Nozzle
Maximum Pressure
100 psi
Nozzle Option
Constant Pressure (Automatic)
Description
Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Brass, Grip Type No Grip, Inlet Size 1 1/4 in, Maximum Flow Rate 41 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Plain Hose Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 1 3/4 in, Bumper Color Brass, Finish Brass, For Use With Fire Hose Racks and Reels, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.