Industrial Fire Hose Nozzle, 2-1/2 In.
Mfr # 529-2522
Zoro # G0263462
product price: $1,141.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NH
Body Material
Brass
Inlet Size
2 1/2 in
Waterway Diameter
2 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529-2522
Zoro #
G0263462
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
2 1/2 in
Waterway Diameter
2 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Brass
Activation Method
Twist
Maximum Flow Rate
700 gpm
Bumper Color
Brass
Nozzle Type
Adjustable Gallonage
Standards
FM Approved
Finish
Brass
For Use With
Such Master Stream
Grip Type
Standard
Flow Rate
700 gpm
Spray Pattern
Stream
Base Type
Rigid
Product Type
Fog Nozzle
Nozzle Option
Adjustable Gallonage
Maximum Pressure
200 psi
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 2 1/2 in, Maximum Flow Rate 700 gpm, Maximum Pressure 200 psi, Nozzle Option Adjustable Gallonage, Product Type Fog Nozzle, Spray Pattern Stream, Thread Type NH, Waterway Diameter 2 1/2 in, Bumper Color Brass, Finish Brass, For Use With Such Master Stream, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.