Zoro Homepage

Industrial Fire Hose Nozzle, 2 In.

  • Mfr # 572-2011

  • Zoro # G1097381


product price: $70.19
/ea

Key Features

Thread Type
NPSH
Body Material
Brass
Inlet Size
2 in
Waterway Diameter
2 in
Activation Method
Constant on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-2011
Zoro #
G1097381
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
2 in
Waterway Diameter
2 in

Details

Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Brass
Activation Method
Constant on
Maximum Flow Rate
94 gpm
Bumper Color
Brass
Nozzle Type
Solid Bore
Waterway
9/16 in
Base Type
Rigid
Finish
Brass
For Use With
Fire Hose Racks and Reels
Spray Pattern
Solid Stream
Grip Type
No Grip
Standards
ULC
Product Type
Plain Hose Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Brass, Grip Type No Grip, Inlet Size 2 in, Maximum Flow Rate 94 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Plain Hose Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 2 in, Bumper Color Brass, Finish Brass, For Use With Fire Hose Racks and Reels, Standards ULC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.