Industrial Fog Nozzle, 1-1/2 In., Black
Mfr # 7171-1511
Zoro # G0247615
product price: $122.36
/ea
Free Shipping & Returns
Key Features
Thread Type
NPSH
Body Material
Brass
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7171-1511
Zoro #
G0247615
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Brass
Activation Method
Twist
Maximum Flow Rate
85 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
For Use With
Interior Fire Protection or Wash Down
Grip Type
Standard
Flow Rate
85 gpm
Spray Pattern
Solid Stream
Finish
Brass
Standards
ULC
Base Type
Rigid
Product Type
Fog Nozzle
Maximum Pressure
100 psi
Nozzle Option
Constant Pressure (Automatic)
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 85 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Brass, For Use With Interior Fire Protection or Wash Down, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.