Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet And Fan Nozzle, 3/4 In, Aluminum

  • Mfr # 543-0751014

  • Zoro # G5082411


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Thread Type
GHT
Body Material
Aluminum
Inlet Size
3/4 in
Waterway Diameter
3/4 in, 1 in
Maximum Flow Rate
22 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-0751014
Zoro #
G5082411
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Waterway Diameter
3/4 in, 1 in

Details

Item
Fire Hose Nozzle
Thread Type
GHT
Body Material
Aluminum
Maximum Flow Rate
22 gpm
Finish
Aluminum
Base Type
Rigid
Spray Pattern
Straight Stream/Fan
Grip Type
Bale Handle
Waterway
3/4 in 1 in
Flow Rate
22 gpm
Product Type
Jet and Fan Nozzle
Maximum Pressure
200 psi
Nozzle Option
Constant Pressure (Automatic)

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Bale Handle, Inlet Size 3/4 in, Maximum Flow Rate 22 gpm, Maximum Pressure 200 psi, Nozzle Option Constant Pressure (Automatic), Product Type Jet and Fan Nozzle, Spray Pattern Straight Stream/Fan, Thread Type GHT, Waterway Diameter 3/4 in, 1 in, Finish Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.