Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Gasket, 1 In., EPDM

  • Mfr # 813-10

  • Zoro # G0282694


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Color
Black
Material
Synthetic Rubber
Size/Description
1 in
Thickness
1/8 in
Inside Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-10
Zoro #
G0282694
UPC #
-
Country of Origin
Japan

Dimensions

Size/Description
1 in
Thickness
1/8 in
Inside Diameter
7/8 in
Outside Diameter
1 1/4 in

Details

Item
Nozzle Gasket
Color
Black
Material
Synthetic Rubber
For Fitting Type
Swivel
Resistance Properties
Adhesive Resistant, Oil Resistant

Description

Nozzle Gasket, For Fitting Type Swivel, Inside Diameter 7/8 in, Outside Diameter 1 1/4 in, Thickness 1/8 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.