Nozzle Gasket, 2-1/2 In., EPDM
Mfr # 813-25
Zoro # G0551792
product price: $4.95
/eaKey Features
Size/Description
2-1/2 in
Material
Synthetic Rubber
For Use With
Female Adapters
Color
Black
Thickness
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
813-25
Zoro #
G0551792
UPC #
-
Country of Origin
Japan
Dimensions
Size/Description
2-1/2 in
Thickness
3/16 in
Inside Diameter
2 1/2 in
Outside Diameter
3 3/16 in
Details
Item
Nozzle Gasket
Material
Synthetic Rubber
For Use With
Female Adapters
Color
Black
For Fitting Type
Swivel
Resistance Properties
Adhesive Resistant, Oil Resistant
Description
Nozzle Gasket, For Fitting Type Swivel, Inside Diameter 2 1/2 in, Outside Diameter 3 3/16 in, Thickness 3/16 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.