Zoro Homepage

Nozzle Gasket, 4-1/2 In., EPDM

  • Mfr # 813-45

  • Zoro # G2824507


product price: $11.29
/ea

Key Features

For Use With
Female Adapters
Color
Black
Material
Synthetic Rubber
Size/Description
4-1/2 in
Inside Diameter
4 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-45
Zoro #
G2824507
UPC #
-
Country of Origin
United States

Dimensions

Size/Description
4-1/2 in
Inside Diameter
4 19/32 in
Outside Diameter
5 29/32 in
Thickness
1/4 in

Details

Item
Nozzle Gasket
For Use With
Female Adapters
Color
Black
Material
Synthetic Rubber
Resistance Properties
Adhesive Resistant, Oil Resistant
For Fitting Type
Swivel

Description

Nozzle Gasket, For Fitting Type Swivel, Inside Diameter 4 19/32 in, Outside Diameter 5 29/32 in, Thickness 1/4 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.